Abbotsford
panpslcbilnt

PANDUIT PSL-CBILNT I-Line “No Tool” Circuit Breaker Lockout Device, Red

Price $35.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-CBILNT
Documents Documents

Description

"No Tool" circuit breaker lockout for use with Square D I-LINE^/Federal Pacific (FPE) circuit breakers.FEATURES AND BENEFITS:• Individual circuit breaker can be locked in the off position quickly and easily without any tools• Compact, universal design fits a wide range of single, double, and triple handle circuit breakers• Accommodates breaker handle sizes ranging from .30 – .60 inches (7.62mm – 15.24mm)tall and .16 – .35 inches (4.06mm x 8.89mm) thick• Easily attached with no modifications to panel or circuit breaker and does not require holes in circuit breaker handle• Constructed of rugged nylon and stainless steel providing strength, durability, added security and corrosion resistance

Specifications

Brand Name Panduit Sub Brand Safety
Item Name Circuit Breaker Lockout Type No Hole
Padlock Shackle Maximum Diameter 11/32 in Color Red
Height 1 in Width 3/4 in
Depth 2 in Maximum Number of Padlocks 1
Material Nylon, Stainless Steel For Use With Square-D I-Line and Federal Pacific 120/277 V Circuit Breakers
Packaging Quantity 1/Pack, 10/Carton UPC 074983421190

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok