![panpslcbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/266637201.jpg?preset=medium)
PANDUIT PSL-CBL Large Handle Circuit Breaker Lockout Device, Red
Description
Large handle circuit breaker lockout.FEATURES AND BENEFITS:• Individual circuit breakers can be locked in the off position quickly and easily without any tools• Compact, universal design fits a wide range of large handle circuit breakers• Accommodates breaker handle dimensions up to .80 inches thick x 3.00 inches wide (20.32mm x 76.20mm)• Easily attached with no modifications to panel or circuit breaker• Constructed of rugged nylon and stainless steel providing strength, durability, added security and corrosion resistance
Specifications
Brand Name | Panduit | Sub Brand | Safety |
Item Name | Circuit Breaker Lockout | Type | No Hole, Universal |
Padlock Shackle Maximum Diameter | 3/8 in | Color | Red |
Height | 57 mm | Width | 77.4 mm |
Depth | 20.32 mm | Maximum Number of Padlocks | 1 |
Material | Nylon, Stainless Steel | For Use With | 120/277 V Large Handle Circuit Breakers |
Packaging Quantity | 1/Pack, 10/Carton | Application | For Industrial Application |
UPC | 074983626786 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |