Abbotsford
panpslcbnt

PANDUIT PSL-CBNT “No Tool” Circuit Breaker Lockout Device, Red

Price $36.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-CBNT

Description

"No Tool" universal circuit breaker lockout.FEATURES AND BENEFITS:• Individual circuit breaker can be locked in the off position quickly and easily without any tools• Compact, universal design fits a wide range of single, double, and triple handle circuit breakers• Accommodates breaker handle sizes ranging from .30 – .60 inches (7.62mm – 15.24mm)tall and .16 – .35 inches (4.06mm x 8.89mm) thick• Easily attached with no modifications to panel or circuit breaker and does not require holes in circuit breaker handle• Constructed of rugged nylon and stainless steel providing strength, durability, added security and corrosion resistance

Specifications

Brand Name Makita Sub Brand Safety
Type Circuit Breaker Lockout Color Red
Width 0.75 in Material Nylon
UPC 074983421183

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok