KLEIN TOOLS 45200 Lockouts with Interlocking Tabs 1-Inch Diameter
Description
PRODUCT FEATURES:- Specifically designed for locking out power sources such as disconnects, switches, and panel boxes - Double interlocking hasp of tempered steel with patented interlocking tabs for extra security - Hasps are bright zinc-plated - Riveted construction - Six-hole locking bodies coated with red vinyl plastic - Holes will accept up to 5/16-Inch (8 mm) diameter shackles
Specifications
Brand Name | Klein Tools | Item Name | Lockout Hasp with Interlocking Tabs |
Type | Lockout With Interlocking Tabs | Shackle Size | Up to 5/16 in |
Maximum Number of Padlocks | 6 | Material | Tempered Steel |
Color | Red | Jaw Diameter | 1 in |
Finish | Zinc Plated Head, Vinyl Coated Handle | Dimensions | 3-3/4 in L x 1 in W x 3/4 in H |
Standards | OSHA Compliant | Application | For Locking Out Power Sources such as Disconnects, Switches and Panel Boxes |
UPC | 092644452000 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |