![idi44800](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359287.jpg?preset=medium)
IDEAL INDUSTRIES 44-800 Safety Lockout Hasp, 1" Jaw, 3/Card
Description
Safety Lockout Hasps by IDEAL allow up to six workers to lock out a single energy source! They are rustproofed, plated and vinyl-coated, and feature an anodized aluminum alloy construction for long-term durability. Permanent “Do Not Operate” labels accept pens, pencils and permanent markers.
Specifications
Brand Name | Ideal | Item Name | Safety Lockout Hasp |
Type | Scissor-Action | Legend | DO NOT OPERATE |
Shackle Size | 1 in | Maximum Number of Padlocks | 6 |
Material | Anodized Aluminum Alloy | Color | Red |
Jaw Diameter | 1 in | Finish | Rust-Proof Plated, Vinyl Coated |
Dimensions | 5 in L x 3-1/4 in W | Standards | RoHS |
UPC | 783250448005 |
Packages
1 - UNIT - 1 |