IDEAL INDUSTRIES 44-801 Safety Lockout Hasp, 1-1/2" Jaw, 2/Card
Description
Safety Lockout Hasps by IDEAL allow up to six workers to lock out a single energy source! They are rustproofed, plated and vinyl-coated, and feature an anodized aluminum alloy construction for long-term durability. Permanent “Do Not Operate” labels accept pens, pencils and permanent markers.
Specifications
Brand Name | Ideal | Item Name | Safety Lockout Hasp |
Type | Safety | Maximum Number of Padlocks | 6 |
Material | Anodized Aluminum Alloy | Color | Red |
Jaw Diameter | 1-1/2 in | Finish | Rust-Proof Plating, Vinyl Coated |
Dimensions | 5-1/2 in L x 2-1/2 in W x 1/2 in H | Standards | RoHS |
UPC | 783250448012 |
Packages
1 - UNIT - 1 |