![panpslmldc200t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/324833335.jpg?preset=medium)
PANDUIT 200 ft Vinyl Coated Galvanized Steel Cable
Description
200.0' (61.0m) vinyl coated galvanized steel cable on roll without loophole (cable only).
Specifications
Brand Name | Panduit | Item Name | Lockout Hasp |
Type | Hasp | Material | Galvanized Steel |
Color | Red | Finish | Nylon Coating |
Dimensions | 5.9 in L x 2.08 in W | Includes | Lockout Hasp and 200 ft Nylon Coated Galvanized Steel Cable on Role without Loophole |
UPC | 074983121748 |
Packages
1 - UNIT - 1 |