W H BRADY 120886 Personal Breaker Lockout Kit
Description
Brady's Lockout Tag out Kits give you the popular lockout devices and lockout tools you need to create a safe, effective and OSHA-compliant lockout program. The Lockout Tag out Kit allows you to lock out electrical panels and machines from operation while the machines are de-energized or under maintenance or service.
Specifications
Brand Name | Brady | Sub Brand | Personal Lockout Kit- Electrical |
Item Name | Personal Circuit Breaker Lockout Kit | Material | Nylon |
Size | 7 in W x 3 in D x 8 in H | Number of Pieces | 9 |
Color | Black on Red | Includes | (1) 51172 Lockout Pouch, (1) 65396 277 V No Hole Circuit Breaker Lockout, (1) 65397 480/600 V No-Hole Circuit Breaker Lockout, (1) 99552 Safety Padlock, (1) 66321 Universal Multi-Pole Circuit Breaker Lockout, (2) 65375 1 in Hasps, (2) Lockout Tags |
Standards | CSA Certified | Application | For Electrical |
UPC | 754473701406 |
Packages
1 - UNIT - 1 |