Abbotsford
idi44970

IDEAL INDUSTRIES 44-970 Basic Lockout/Tagout Kit

Price $364.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:44-970

Description

Basic lockout/tagout kit for basic selection of the most popular lockout/tagout devices. Small zipper pouch features belt loops and rings to clip to belt or tool pouch.

Specifications

Brand Name Ideal Item Name Lockout/Tagout Kit
Type Basic Material Nylon Zipper
Number of Pieces 15 Color Red/Black
Includes (2) 44-810 Hinged Single-Pole Breaker Lockouts, (1) 44-809 Universal 277 V Breaker Lockout/Single Pole, (1) 44-807 480/600 V Breaker Lockout, (1) 44-789 Wall Switch Lockout, (1) 44-906 3/4 in Red Padlock, (1) 44-800 1 in Safety Lockout Hasp, (5) 44-849 Lockout Tags, (1) 44-783 Universal Multi-Pole Breaker Lockout, (1) 44-818 110 V Plug Lockout, (1) IA-3240 Zipper Pouch Standards RoHS Compliant
UPC 783250449705

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok