![idi44916](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287526375.jpg?preset=medium)
IDEAL INDUSTRIES 44-916 1-1/2 inch Padlock Shackle with Key, Red
Description
Safety lockout padlock is a dedicated safety lockout device reduces confusion with other locks. Non-conductive, lightweight Xenoy body. 1-1/2 in. shackle clearance. 1-1/2 in. wide with 1/4 in. shackle. Four colours for easy identification. Keyed-Alike and Master-Keyed locks available by special order.
Specifications
Brand Name | Ideal | Item Name | Safety Lockout Padlock |
Type | Lockout | Color/Finish | Red |
Body Width | 1-1/2 in | Body Material | Xenoy |
Shackle Diameter | 1/4 in | Shackle Material | Steel |
Shackle Height | 1-1/2 in | Key Type | Keyed Alike |
Standards | OSHA, RoHS Compliant | UPC | 783250449163 |
Packages
1 - UNIT - 1 |