Abbotsford
panpsl8

PANDUIT PSL-8 Non-Conductive Lockout Padlock. Red

Price $28.41 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-8
Documents Documents

Description

KEY FEATURES AND BENEFITS:• Non-conductive lock body and shackle provide protection against electrical hazards• Padlocks can be ordered with various keying options (keyed-alike and master-keyed)• Key-retention feature means that key cannot be removed from padlock when open• Six-pin cylinder design allows for a large number of key options

Specifications

Brand Name Panduit Item Name Safety Padlock
Type Short, Non-Conductive Color/Finish Red
Body Width 40 mm Body Height 45 mm
Body Thickness 0.79 in Body Material Vinyl Covered Aluminum
Shackle Diameter 6.6 mm Shackle Width 19 mm
UPC 074983220151

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok