PANDUIT 1.25 inch - 3.00 inch Ball Valve Lockout Device, Red
Description
Ball valve lockout, accommodates 1.25" – 3.00" (31.8mm – 76.2mm) valve pipe diameter.KEY FEATURES AND BENEFITS:• Ball valves regulating hydraulic, pneumatic, and chemical energy can be locked out quickly and easily• Accommodates valve diameters ranging from .25 inches (6.35mm) to 3.00 inches (76.20mm)• Constructed of rugged polypropylene providing strength, durability, and added security
Specifications
Brand Name | Panduit | Item Name | Ball Valve Lockout |
Type | Ball Valve Lockout | Color | Red |
Width | 3.7 in | Depth | 7-1/2 in |
Material | Polypropylene | Temperature Rating | -40 to 101 °C |
For Use With | 1/4 - 3 in Valve Pipe | Packaging Quantity | 1/Pack |
Standards | Buy American Compliant | Application | For Ball Valves Regulating Hydraulic, Pneumatic and Chemical Energy can be Locked Out Quickly and Easily |
UPC | 074983342242 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) |