Abbotsford
panpslpel

PANDUIT 3.50 inch x 0.10 inch Pneumatic Energy Lockout Device

Price $50.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSL-PEL
Documents Documents

Description

Pneumatic energy lockout device, 3.50" (88.9mm) diameter x 0.10" (2.5mm) thick.FEATURES:• Pneumatic energy devices can be locked out quickly and easily without costly tool modifications or inconvenient in-line valves• When installed on the male pneumatic fitting, prevents the ability to engage into the female fitting• Universal compact design makes the pneumatic lockout device easy to transport and install on almost any fitting, even in tight spaces• Rugged stainless steel construction offers superior strength, durability, added security and corrosion resistance

Specifications

Brand Name Panduit Item Name Pneumatic Energy Lockout
Type Pneumatic Energy Lockout Color Red
Width 3-1/2 in Depth 0.1 in
Material Stainless Steel Packaging Quantity 1/Pack
Standards Buy American Compliant UPC 074983449477

Packages

1 - UNIT - 1 5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok