
RACK-A-TIERS 47095.B Shoe Cover Booties, Blue
Description
Leave a clean impression, not your dirty tracks with these slip resistant plastic booties, and comfy gloves.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Shoe Cover |
Type | Slip-On, Waterproof | Material | Plastic |
Color | Blue | Fits Shoe Size | 18 |
Length | 9 in | UPC | 625912707955 |
Packages
25 - UNIT- (25) |