RACK-A-TIERS 47099 Disposable Boot Cover Gloves Respirator
Description
47099 Booty Pack Kit includes: 6 pairs of booties, 4 pairs of nitrile gloves, 4 pairs of vinyl gloves, and 3 N95 respirators.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Booty Pack Kit |
Type | Slip-Resistant, Waterproof | Material | Plastic |
Fits Shoe Size | Size 18 | Includes | Disposable Boot Covers, Nitrile/Vinyl Gloves and N95 Respirators |
Application | For Preventing Tracking Wet Mud and Messes in Client’s Homes and Enables Protection for Safety Personnel | UPC | 625912470996 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |