RACK-A-TIERS 66455 Racksy Knee Pad With Gel Implant
Description
Knee pads with gel implants.FEATURES & BENEFITS:• Sturdy• Comfortable• Hook&Loop/Elastic Straps
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Knee Pad with Gel Implant | Type | Home Improvement & Commercial Supplies - Protective Gear |
Size | Medium | Width | 6.0 in |
Material | Elastic Strap | Color | Black |
Closure Type | Hook and Loop | UPC | 625912664555 |
Packages
1 - UNIT - 1 |