Abbotsford
kln60508

KLEIN TOOLS 60508 Performance Thermal Socks, L

Price $30.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60508

Description

Performance Thermal socks with merino wool regulate temperature, wick-away moisture, and reduce odor. These made in the USA mid-length socks have a seamless toe closure for comfort and reinforced heel for abrasion resistance. Mesh instep provides breathability and cushioned foot bed provides all day comfort. Rib top holds sock in place. Machine washable.


Performance Thermal Socks are Made in USA with Merino Wool for temperature regulation, moisture wicking and odor reduction

Mid-length socks have a seamless toe closure for comfort

Reinforced heel for abrasion resistance

Mesh instep for breathability

Cushioned arch support for all day comfort

Made in USA with global components

Includes 1 Pair of Machine Washable Thermal Socks

Specifications

Brand Name Klein Tools Item Name Performance Thermal Socks
Size Large Color Gray/Orange
Material Merino Wool Height 16-1/2 in
UPC 092644605086

Packages

1 - UNIT - 1