KLEIN TOOLS 60381 Merino Wool Thermal Socks, Large
Description
Klein Tools Merino Wool Thermal Socks regulate temperature, wick-away moisture, and reduce odor. These made in the USA mid-length socks have a fully reinforced sole for extra durability. Seamless toe closure reduces bulk and the sole is reinforced for extra durability. The cushioned foot bed provides all day comfort and contoured rib top hold sock in place. Machine washable.
Specifications
Brand Name | Klein Tools | Sub Brand | — |
Item Name | Thermal Socks | Type | Mid Length |
Size | Large | Gender | Men |
Color | Black/Gray/Orange | Material | 68% Merino Wool/26% Nylon/4% Polyester/2% Spandex |
Height | 19-1/2 in | Application | For Heat Retention |
UPC | 092644603815 |
Packages
1 - UNIT - 1 |