![kln60614](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/525991609.jpg?preset=medium)
KLEIN TOOLS 60614 Lightweight Knee Pad Sleeves, S/M
Description
Lightweight Knee Pad Sleeves from Klein Tools provide all day comfort. Unique, compact design keeps knee pads close to the body and centered for a second-skin fit, allowing agility for working in tight spaces. Flexible EVA knee pad contours to leg shape for seamless comfort. Stay cool and comfortable with the lightweight, breathable mesh back. Can be worn under or over pants. Perfect for the jobsite and weekend tasks.
Specifications
Brand Name | Klein Tools | Item Name | Knee Pad Sleeve |
Type | Breathable, Lightweight | Size | Small, Medium |
Length | 1.6 in | Material | 45% Nylon/35% EVA Foam/15% Polyester/5% Natural Rubber Latex |
Cuff Style | Elastic | Width | 6.89 in |
Application | For Knee Protection | UPC | 092644606144 |
Packages
1 - UNIT - 1 |