Abbotsford
kln60184

KLEIN TOOLS 60184 Lightweight Gel Knee Pads

Price $36.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60184

Description

Lightweight Gel Kneepads have slip resistant rubber caps to grip kneeling surface for enhanced stability and balance. Gel and EVA foam cushions the knee to help disperse pressure while kneeling and reducing wearer fatigue. Straps cinch tight for a comfortable, snug fit.


Lightweight knee pads have slip resistant caps to grip kneeling surface for enhanced stability and balance

Pressure dispersed with gel and EVA foam that cushions the knee

Fatigue reduced by gel design that also provides lightweight comfort and protection

Top strap is elastic bottom strap is webbed

One size fits all

Cinch-tight straps provide comfortable, snug fit

Clips hold tight and keep straps secure

Specifications

Brand Name Klein Tools Item Name Gel Knee Pad
Type Lightweight, Slip-Resistant Width 12 in
Material TPE 40%, Neoprene 20%, EVA Foam 20%, Polyester 15%, Nylon 5% Length 6 in
Thickness 1 in Closure Type Clip
Application For Knee Protection UPC 092644601842

Packages

1 - UNIT - 1