Abbotsford
panrgesdws

PANDUIT Adjustable Fabric ESD Wrist Strap with 6 ft Coil Cord, Black

Price $47.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:RGESDWS
Documents Documents

Description

This adjustable, fabric ESD wrist strap with 4mm snap is designed to ground a technician working on highly sensitive electronic equipment. This antistatic device reduces the buildup or discharge of static electricity. It connects to the ground via a 6' (1.8 m) coiled cable, banana plug, and 1 megohm resistor and helps protect the wearer from shock hazards.

Specifications

Brand Name Panduit Sub Brand StructuredGround™
Item Name ESD Wrist Strap with 4 mm Snap Type Adjustable
Material Fabric Color Black
Includes 6 ft Cable Standards RoHS Compliant
Application For Equipment Protection UPC 074983023073

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok