Abbotsford
kln60536

KLEIN TOOLS 60536 Professional Safety Glasses, Indoor/Outdoor Lens

Price $19.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60536

Description

Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant indoor/outdoor lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.


Light tinted lens reduces glare while maintaining color recognition for indoor and outdoor use no need to change glasses

Anti-fog durable and effective coating won't wear off and works even with dust masks

High-quality polycarbonate lens tested for minimal distortion to ensure uncompromised vision

Specifications

Brand Name Klein Tools Item Name Safety Glass
Type Professional, Anti-Fog, Scratch-Resistant, Lightweight, Non-Slip Lens Color Indoor/Outdoor
UV Protection 99.9% UV A, B and C Frame Style Semi Frame
Frame Color Black/Orange Size 6.4 in L x 5.9 in W x 1.7 in H
Frame Material PC-ABS/Nylon Temple Material Polycarbonate
Includes Soft Storage Pouch Standards ANSI Z87.1+ (2020), CSA Z94.3 (2020), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
Application For General Construction UPC 092644605369

Packages

1 - UNIT - 1