Abbotsford
kln60537

KLEIN TOOLS 60537 Professional Safety Glasses, Full-Frame, Indoor/Outdoor Lens

Price $21.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60537

Description

Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant indoor/outdoor lenses with UV protection block 99.9-Percent of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.

Specifications

Brand Name Klein Tools Item Name Safety Glass
Type Professional, Anti-Fog, Scratch-Resistant, Lightweight, Non-Slip Lens Color Indoor/Outdoor
UV Protection 99.9% UV Frame Style Full Frame
Frame Color Black/Orange Size 6.5 in L x 5.7 in W x 1.7 in H
Frame Material PC-ABS/Nylon Temple Material Polycarbonate
Includes Soft Storage Pouch Standards ANSI Z87.1+ (2020), CSA Z94.3 (2020), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1
Application For General Construction UPC 092644605376

Packages

1 - UNIT - 1