Abbotsford
kln60047

KLEIN TOOLS 60047 Protective Eyewear SCT Gray Lens

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:60047

Description

These tough glasses meet the Mil Vo ballistic test for impact. The wrap-around polycarbonate lens of these safety glasses provides clear peripheral vision and protection. Great for outdoor work areas with strong sunlight and glare. Anti-fog, scratch resistant and anti-UV lens coating.PRODUCT FEATURES:- Meets industrial standards: ANSI Z87.1-2003 (Z87+), OSHA 1910.133, and CSA Z94.3-2002 - Soft elastomer brow-guard absorbs, diffuses and deflects impact energy - Soft flexible fingers adjust and conform to most nasal profiles reducing slippage - Three position ratchet lens inclination adjusts for a custom fit and unsurpassed comfort - Lens designed to follow the contour of the cheekbone and create a ''zone of protection'' - Dual 9-base wrap-around lens provides uncompromised peripheral vision - Unique ventilation channel delivers an outstanding level of moisture and fog control

Specifications

Brand Name Klein Tools Item Name Safety Glasses
Type Protective Eyewear Lens Material Polycarbonate
Lens Coating Anti-Fog, Scratch-Resistant and Anti-UV Lens Color SCT Gray
UV Protection 99.9% Frame Style Framed
Frame Color Black Temple Style Adjustable
Size Universal Frame Material Plastic
Standards Meets ANSI Z87.1-2003 (Z87+), OSHA 1910.133 and CSA Z94.3-2002 Application For Outdoor Work Areas with Strong Sunlight and Glare
UPC 926446004702

Packages

1 - UNIT - 1 10 - UNIT - 10