KLEIN TOOLS 60053 Protective Eyewear, Black Frame, Clear Lens
Description
These tough glasses meet the Mil Vo ballistic test for impact. The wrap-around polycarbonate lens of these safety glasses provides clear peripheral vision and protection. For indoor environments with normal to low-light. Anti-fog, scratch resistant and anti-UV lens coating.PRODUCT FEATURES:- Wrap-around polycarbonate lens for clear peripheral vision and protection - Frame and lens ventilation channel reduces lens moisture build-up and fogging - Soft, flexible nosepiece provides snug non-slip fit - Soft, comfortable brow-guard for impact energy absorption - Lens available in clear
Specifications
Brand Name | Klein Tools | Item Name | Safety Glasses |
Type | Standard | Lens Material | Polycarbonate |
Lens Coating | Anti-Fog, Scratch-Resistant and Anti-UV | Lens Color | Clear |
UV Protection | 99.9% UVA/UVB | Frame Style | Wraparound |
Frame Color | Black | Temple Style | Adjustable Spatulite |
Size | Universal | Frame Material | Plastic |
Standards | ANSI Z87.1-2003, OSHA 1910.133, CSA Z94.3-2002 | Application | For Indoor Environments with Normal to Low-light |
UPC | 092644600531 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |