![kln60164](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255260845.jpg?preset=medium)
KLEIN TOOLS 60164 Professional Safety Glasses, Full Frame, Gray Lens
Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant gray lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
Specifications
Brand Name | Klein Tools | Item Name | Safety Glasses |
Type | Lightweight, Non-Slip Fit, Professional | Lens Material | Polycarbonate |
Lens Coating | Anti-Fog, Scratch-Resistant | Lens Color | Gray |
UV Protection | 99.9% | Frame Style | Full Frame |
Frame Color | Black/Orange | Size | 6-1/2 in L x 5.7 in W x 1.7 in H |
Frame Material | PC-ABS/Nylon | Temple Material | Rubber |
Includes | Soft Storage Pouch | Standards | ANSI Z87.1 (2015), CSA Z94.3 (2015), MIL-PRF-32432A (Class 1-Ballistics Fragmentation) Clause 3.8.4.1 |
Application | For General Construction | UPC | 092644601644 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |