KLEIN TOOLS 60172 PRO Safety Glasses-Wide Lens (2-Pack)
Description
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. This is a 2-pack. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
Specifications
Brand Name | Klein Tools | Item Name | Safety Glasses |
Type | 2-Pack, Lightweight, Non-Slip Fit, Standard, Wide Lens | Lens Material | Polycarbonate |
Lens Coating | Anti-Fog, Anti-Scratch | Lens Color | Clear |
UV Protection | 99.9% | Frame Style | Half Frame, Wraparound |
Frame Color | Black/Orange | Frame Material | PC-ABS/Nylon |
Temple Material | Rubber | Includes | Soft Storage Pouch |
Standards | ANSI Z87.1, CSA Z94.3, MIL-PRF-32432A | Application | For General Construction |
UPC | 092644601729 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |