Abbotsford
mil48732052

MILWAUKEE TOOL 48-73-2052 Safety Glasses with Clear Anti-Scratch Lenses (3-Pack)

Price $23.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2052

Description

The MILWAUKEE® 3-Pack Anti-Scratch Safety Glasses are designed for all day comfort with anti-scratch clear lenses. This protective eyewear has an anti-scratch hard coat to protect the lenses from the demands of the jobsite. The safety glasses feature comfortable temple arms designed for extended wear. These protective glasses have an integrated flexible nose bridge for extended comfort.


Anti-Scratch. All Day Comfort

Anti-Scratch Hard Coat Protects Lenses

Comfortable Temple Arms - EXTD Wear

FLEX Nose Bridge

ANSI Z87.1+

CSA Z94.3

Third Party Tested

LMTed Lifetime Warranty

CLR lenses for indoor or outdoor use

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Lens Material Polycarbonate Lens Coating Anti-Scratch
Lens Color Clear Frame Color Black/Red
Frame Material Plastic Standards ANSI Z87.1+, CSA Z94.3
Application For Indoor and Outdoor Applications UPC 045242601394

Packages

6 - UNIT - (6)