Abbotsford
mil48732102

MILWAUKEE TOOL 48-73-2102 Safety Glasses - Yellow Fog-Free Lenses

Price $15.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-73-2102

Description

This Fog-Free Safety Glasses are designed for all day comfort. This protective eyewear has fog-free lenses, so you maintain clear vision in the toughest conditions and a lens coating to reduce scratching. The MILWAUKEE® Fog-Free Safety Glasses have comfortable temple arms designed for extended wear. These fog-free protective glasses also have an integrated flexible nose bridge that provides you with more comfort. The yellow-tinted lenses make environments appear brighter, making them ideal for working in low light, while the gray lenses are best for transitioning between indoor and outdoor work.


Fog-Free. All Day Comfort.

Lasting Fog-Free Lenses

Comfortable Temple Arms - EXTD Wear

Lens Resist Scratching

FLEX Nose Bridge for Better Fit

YEL lenses for enhanced contrast in low light applications

ANSI Z87.1+

CSA Z94.3

Third Party Tested

LMTed Lifetime Warranty

Specifications

Brand Name Milwaukee Item Name Safety Glasses
Type Safety Glasses Lens Material Polycarbonate
Lens Coating Fog-Free Lens Color Yellow
Frame Color Black/Red Frame Material Plastic
Standards ANSI Approved, OSHA Compliant UPC 045242601844

Packages

6 - UNIT - (6)