
CIRCA METALS .511 inch-.580 inch Diameter 4/0 Hydel Service Grips, Red
Description
Grips service galvanized steel 511-580, color red, ASCR 4/0 std.
Specifications
Brand Name | Hydel | Item Name | Service Grip |
Conductor Size | 4/0 AWG | Diameter | 0.511 - 0.58 in |
Material | Steel | Color/Finish | Galvanized |
Color Code | Red | Packaging Quantity | 50/Pack |
Standards | ISO 9001:2000, CSA Certified |
Packages
12 - UNIT - (12) | 50 - UNIT - 50 |