
CIRCA METALS 5/16 inch x 30 inch Hydel Guy End
Description
Grip uniformed guy end black, dimensions (dia,l): 5/16x30.
Specifications
Brand Name | Hydel | Item Name | Uniformed Guy End Grip |
Breaking Strength | 11150 lb | Diameter | 5/16 in |
Length | 30 in | Material | Galvanized Steel |
Color/Finish | Black | Packaging Quantity | 40/Pack |
UPC | 620757074019 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 50 - UNIT - 50 |