PASS & SEYMOUR FC52LB Support Grips Service & Bus Drop
Description
Bus drop, Closed mesh, Locking bale. Cable diameter - 15", Bale length - 6.5", Mesh length - Break strength 1,100 lbs.FEATURES AND BENEFITS:• Bus drop grips are used as cable support.• They relieve any direct tension from the critical connection and absorb vibration and flexing.• Bus drop grips are woven of galvanized steel wire.• They are offered with either the single eye or locking bale attachment.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Flexcor® |
Item Name | Bus Drop Grip | Type | Closed Mesh |
Cable Size | Cable Dia. Range: 0.530-0.730; Bale Length: 15; Mesh Length: 6.5 In | Load Capacity | 1100 lb |
Material | Steel | Cable Type | Various Types of Electrical Conductor/Cable |
Mesh Type | Closed | Standards | UL/CSA Approval |
Application | Industrial | UPC | 785007998832 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |