Abbotsford
mil48228815

MILWAUKEE TOOL 48-22-8815 15lbs 36-inch Locking Tool Lanyard

Price $35.39 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-22-8815
Documents Documents

Description

MILWAUKEE 15lb Locking Tool Lanyard helps users stay safe and stay productive while working at heights by reducing the risks associated with dropped tools. The lanyard body is engineered to provide the best shock absorption, slowing the tool gradually if a drop occurs. Locking carabiners require double actions to open, ensuring a secure connection. Integrated swiveling carabiner reduces twists when using tools. The black color coded lanyard allows the user to easily identify the lanyard's weight rating. For use with tools up to fifteen pounds.

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Locking Tool Lanyard Type Standard
Load Capacity 15 lb Length 15 ft
Number of Legs 1 Color Black
Anchorage Connection Type Nylon Loop Size 36 in
Line Material Nylon, Rubber Harness Connection Hook Type Carabiner
Application For Reduce Risks of Dropped Tools UPC 045242505630

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok