Abbotsford
kln40213

KLEIN TOOLS 40213 Journeyman Cold Weather Pro Gloves, X-Large

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:40213
Documents Documents

Description

The Klein Tools Journeyman Cold Weather Pro Gloves will keep your hands warm but won't slow you down. Strategically placed Thinsulate thermal insulation, rubberized palm, nylon back, and EVA foam padding offers tradespeople great protection and comfort. Molded rubber closure with hook and loop secures fit.PRODUCT FEATURES:- Palm and fingers lined with Thinsulateā„¢ C40 - Water resistant nylon back lined with Thinsulateā„¢ C100 - Rubberized palm provides water resistance and grip - 2mm EVA foam padding in the palm and 5 mm EVA foam knuckle for protection and comfort - Neoprene thumb and cuff for comfort and water resistance - Thinsulate is a trademark of 3M

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Gloves Type 5-Finger, Insulated, Winter
Size X-Large Material Polychloroprene/Nitrile Rubber
Color Black Cuff/Wrist Style Wrist Length Cuff
Closure Type Elastic Cuff Lining Nylon with Thinsulate C100
Coating Anti-Slip Application Rubberized palm provides water resistance and grip
UPC 092644402135

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok