
KLEIN TOOLS 60390 Thermal Dipped Gloves, Extra-Large
Description
Winter Work Thermal Gloves with Acrylic Lining and Double-Dip Latex MicroSurface Grip on Palm and Fingers, Extra-Large
Specifications
Brand Name | Klein Tools | Item Name | Thermal Dipped Gloves |
Type | Machine Washable, Powder-Free, Winter Work, Double Dipped | Gender | Men |
Size | X-Large | Material | Latex/Spandex/Stretchable Back |
Color | Gray, Black | Length | 10 in |
Cuff/Wrist Style | Knit | Lining | Acrylic |
Resists | Water | Coating | Anti-Slip Grip |
Thickness | 0.13 in | Standards | EN 388 2131, EN511 X1X, EN388-2016 2131X, EN511 2006 X1X |
Application | For Heat Retention General Work Gloves | UPC | 092644603907 |
Packages
1 - UNIT - 1 |