Abbotsford
kln60579

KLEIN TOOLS 60579 Knit Dipped Gloves, Cut Level A1, Touchscreen, Small, 2-Pair

Price $11.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60579

Description

Klein Tools Knit Dipped Cut 1 Gloves are the ideal everyday glove for any job that requires maximum dexterity and light hand protection. These gloves will keep your hands clean and protected from cuts and abrasions when working. The nylon-spandex knit fabric allows the gloves to stretch easily over your hands, offering ultimate comfort and dexterity to ensure ease in even the most detailed work. Touchscreen capabilities allow you to stay protected all day by allowing you to use screens while wearing the gloves.


Work Gloves with Nylon-Spandex knit fabric conforms to hand shape for a comfortable, snug fit that allows for premium dexterity when working

Combination of nitrile coating and nylon-spandex knit fabric creates durable tear and abrasion resistance while maintaining flexibility for great dexterity

Microfoam nitrile dip coating provides superior grip when working in any and all conditions (dry, oily, and wet) making these a versatile work glove

ANSI A1 cut resistance offers a light amount of protection

Touchscreen capable fingertips allow for all day connection and protection

Seamless knit cuff offers a snug, comfortable fit

Specifications

Material Nylon-Spandex Color Black,Orange
UPC 092644605796

Packages

1 - UNIT - 1