
KLEIN TOOLS 60585 Knit Dipped Gloves, Cut Level A2, Touchscreen, Large, 2-Pair
Description
Klein Tools Knit Dipped Cut 2 Gloves are the ideal everyday glove for any job that requires high dexterity and moderate hand protection. These gloves will keep your hands clean and protected from cuts and abrasions when working. The HPPE knit fabric allows the gloves to conform to your hands, offering ultimate comfort and dexterity to ensure ease in even the most detailed work. Touchscreen capabilities allow you to stay protected all day by allowing you to use screens while wearing the gloves.
Specifications
Brand Name | Klein Tools | Type | Knit Dipped |
Gender | Unisex | Size | Large |
Material | HPPE | Color | Black,Gray |
Thickness | 1.5" (3.8 cm) | Standards | ANSI A2 Cut Resistance |
Application | Wet; Dry; Oily Conditions | UPC | 092644605857 |
Packages
1 - UNIT - 1 |