
KLEIN TOOLS 60198 Work Gloves, Cut Level 4, Touchscreen, X-Large, 2-Pair
Description
Cut 4 Gloves keep you connected and protected with touchscreen-capable fingertips. Nitrile dip technology provides superior grip. Rated ANSI/ISEA 105-2016 Cut Level A4, these durable gloves protect your hands on the jobsite. Seamless knit cuff provides comfortable fit.
Specifications
Brand Name | Klein Tools | Item Name | Cut-Resistant Gloves |
Type | Machine Washable, Touchscreen Capable | Gender | Unisex |
Size | X-Large | Material | HPPE 49%, Nitrile 26%, Polyester 16%, Spandex 9% |
Color | High Visibility Yellow Knit, Black Coating, Orange Cuff Thread | Length | 10-1/4 in |
Cuff/Wrist Style | Seamless Cuff | Cut Level | ANSI A4 |
Lining | Unlined | Palm Construction | Nitrile Dipped Palm |
Coating | Powder Free | Thickness | 1/16 in |
Standards | ANSI/ISEA 105-2016 Cut Level A4, EN 388:2015 4442 D | Application | Utility |
UPC | 092644601989 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |