Abbotsford
mil48228945

MILWAUKEE TOOL 48-22-8945 Cut Level 4 Nitrile Dipped Gloves - Small

Price $14.18 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8945

Description

The Cut Level 4 Nitrile Dipped Gloves are designed to be more durable and provide better protection. These work gloves feature ANSI cut level 4 protection to help prevent injuries from sharp objects on the jobsite. These cut-resistant gloves incorporate a reinforced nitrile coating between the thumb and index finger for added durability. MILWAUKEE® SMARTSWIPE™ fingertips and palms give you full access to your touchscreen devices without removing the gloves. These gloves also feature high dexterity fingertips to maximize control when handling small objects.


Reinforced Nitrile Coating Between Thumb and Index Finger

Up To 40% More Puncture Resistant

Nitrile CT for Better Grip

ANSI/ISEA 105-2016 Cut Level 4

EN 388 - 4X43D

Smartswipe™ Fingertips, Knuckles and Palms - Permits the use of touch screen devices without removing gloves

Breathable glove design

High Performance POLY is knit into the gloves for cut protection

Color-coded band for easy cut level identification

Specifications

Brand Name Milwaukee Item Name Cut-Resistant Gloves
Type Washable Gender Unisex
Size Small Material Nitrile
Color Black/Red Length 10.1 in
Cut Level A4 Resists Cut, Puncture
Coating Nitrile Standards EN 388 - 4X43D
UPC 045242597413

Packages

6 - UNIT - (6)