Abbotsford
kln40206

KLEIN TOOLS 40206 Journeyman Utility Gloves, Large

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:40206

Description

The Klein Tools Journeyman Utility glove is a hi-tech update to one of the best-selling gloves. Form-fitting stretch panels between your fingers provide a snug fit and the elastic cuff offers easy on and off flexibility between tasks. The anatomically designed palm eliminates material bunching for an eaxceptional fit. Your hands will stay cool, dry and comfortable with TrekDry™ material covering your wrist, thumb and fingers.PRODUCT FEATURES:• Moisture wicking and breathable Trek Dry™ stretch material on top with sponge foam and tricot lining for maximum comfort.• Synthetic leather palm.• Reinforced thumb and finger panels.• Wide opening elastic cuff for easy on/off.• Machine washable• TrekDry™ is a trademark of Mechanix Wear, Inc.

Specifications

Brand Name Klein Tools Sub Brand Journeyman
Item Name Utility Gloves Type 5-Finger
Size Large Material Synthetic Leather
Color Black/Gray Cuff/Wrist Style Wrist Length Cuff
Closure Type Elastic Cuff Palm Construction Synthetic Leather
Application Reinforced thumb and finger panels. UPC 092644402067

Packages

1 - UNIT - 1 2 - UNIT - 2