![kln40228](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255220124.jpg?preset=medium)
KLEIN TOOLS 40228 Journeyman Leather Utility Gloves, Extra Large
Description
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these leather utility gloves provide protection, dexterity and extreme functionality on and off the jobsite.PRODUCT FEATURES:• Durable and comfortable• Open cuff for quick on/off• Durahide palm and leather first fingers for durability• Stretch back for extra comfort and flexibility
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Utility Gloves | Type | 5-Finger |
Gender | Unisex | Size | X-Large |
Material | Leather | Color | Brown |
Cuff/Wrist Style | Open, Wrist Length Cuff | Closure Type | Elastic Cuff |
Lining | No | Coating | Palm Dip |
Application | Multi Purpose | UPC | 092644402289 |
Packages
1 - UNIT - 1 |