![kln40230](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255220277.jpg?preset=medium)
KLEIN TOOLS 40230 High Dexterity Touchscreen Gloves, Large
Description
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these high-dexterity touchscreen gloves provide protection, dexterity and extreme functionality. With touchscreen capabilities on the entire palm, all fingers and first knuckles, switching between smartphone work and light-duty tasks is seamless.
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Touchscreen Gloves | Type | High Dexterity |
Gender | Unisex | Size | Large |
Material | Fabric | Color | Black |
Lining | No | UPC | 092644402302 |
Packages
1 - UNIT - 1 |