![kln40057](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12624635.jpg?preset=medium)
KLEIN TOOLS 40057 Journeyman Framer Gloves Medium
Description
Fingerless design on thumb, index and middle finger provides increasedsensitivity for handling wire connectors, screws, nails and small partsDURA-FIT™ synthetic leather palm offers maximum comfort and durability.Non-slip rubberized Zeus™ Clarino® finger grippersimprove grip and control.Lycra® panels between fingers add comfort and ventilation.Easy-entry Neoprene cuff ventilates and increases comfort.Thermal Plastic Rubber (TPR) cuff strap with hook and loop closure.
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Farmer Gloves | Type | Fingerless, Non-Slip, Gunn Cut, Wing Thumb, Anti-Slip Coating |
Size | Medium | Material | Synthetic Leather, Lycra |
Color | Black/Gray/Orange | Cuff/Wrist Style | Gunn Cut/Wing Thumb |
Closure Type | Hook and Loop | Palm Construction | Synthetic Leather |
Series | K2 | Application | For Handling Wire Connectors, Screws, Nails and Small Parts |
UPC | 926444005756 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |