
KLEIN TOOLS 40233 Journeyman Wire Pulling Gloves, Large
Description
Klein Tools iconic Journeyman gloves are designed for today's jobsite demands. Constructed of the latest high-quality high-tech materials available, these wire pulling gloves provide protection, dexterity and extreme functionality on and off the jobsite.PRODUCT FEATURES:• Great gripping ability• Slim fit for better dexterity• Touchscreen capability on index finger• Neoprene wrist closure for comfort
Specifications
Brand Name | Klein Tools | Sub Brand | Journeyman |
Item Name | Work Gloves | Type | 5-Finger |
Gender | Unisex | Size | Large |
Material | Fabric | Color | Black |
Cuff/Wrist Style | Neoprene Closure, Wrist Length Cuff | Closure Type | Velcro |
Lining | No | Coating | Palm Dip |
Application | For Wire Pulling | UPC | 092644402333 |
Packages
1 - UNIT - 1 |