![kln60188](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255262135.jpg?preset=medium)
KLEIN TOOLS 60188 Leather Work Gloves (Pair), Large
Description
Work gloves constructed of genuine professional-grade goatskin leather provide knuckle and finger protection while providing great dexterity when holding tools. Padded palms and mesh back provide comfort. Cuff strap with hook and loop closure provides a fit that won't slip.
Specifications
Brand Name | Klein Tools | Item Name | Work Gloves |
Type | Knuckle Strap Protection, Machine Washable, Thumb Reinforcement | Gender | Unisex |
Size | Large | Material | Goatskin Leather/Polyester, PVC Knuckle and Finger Guards |
Color | Natural Tan/Black | Length | 9 in |
Closure Type | Hook and Loop | Lining | Unlined |
Palm Construction | EVA Foam Padded Palm | Coating | Powder Free |
Thickness | 0.09 in | Application | Multi Purpose Utility |
UPC | 092644601880 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |