Abbotsford
kln60568

KLEIN TOOLS 60568 Heavy Knit Hat with Patch Logo, High-Visibility Yellow

Price $29.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60568

Description

The High-Visibility Yellow Heavy Knit hat from Klein Tools provides extra warmth and a snug fit. Featuring the Klein Tools logo on a patch displayed prominently on the front, the wide cuff keeps ears extra warm and blocks wind. Durable with smooth seams. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.


Knit hat is made from heavy knit in high-visibility yellow to provide extra warmth in cold weather

The Klein Tools logo patch is displayed prominently on front of hat

Made of 98-Percent Polyester, 2-Percent Spandex

Heavy Knit Hat comes in three styles (Cat. Nos. 60388, 60568, 60569)

Specifications

Brand Name Klein Tools Item Name Heavy Knit Hat
Type Cap Style, Durable Size One Size
Material Polyester/Spandex Color High Visibility Yellow
Application For Heat Retention UPC 092644605680

Packages

1 - UNIT - 1