Abbotsford
kln60569

KLEIN TOOLS 60569 Heavy Knit Hat with Leather Logo, Black

Price $29.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60569

Description

The Black Heavy Knit hat from Klein Tools provides extra warmth and a snug fit. Featuring the Klein Tools leather logo displayed prominently on the front, the wide cuff keeps ears extra warm and blocks wind. Durable with smooth seams. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.


The Klein Tools leather logo is displayed prominently on front of hat

Made of 98-Percent Polyester, 2-Percent Spandex

Heavy Knit Hat comes in three styles (Cat. Nos. 60388, 60568, 60569)

Specifications

Brand Name Klein Tools Item Name Heavy Knit Hat
Type Cap Style, Durable Size One Size
Material Polyester/Spandex Color Black
Application For Heat Retention UPC 092644605697

Packages

1 - UNIT - 1