Abbotsford
kln60388

KLEIN TOOLS 60388 Heavy Knit Hat

Price $31.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60388

Description

The Heavy Knit hat from Klein Tools provides extra warmth and a snug fit. Featuring the iconic vintage Klein Tools logo prominently on the front, the wide cuff keeps ears extra warm and blocks wind. Durable with smooth seams. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.


Knit hat is made from heavy knit to provide extra warmth in cold weather

Limited edition vintage Klein Tools logo prominent on front of hat

Durable construction with smooth seams and snag resistant

Wide cuff keeps ears extra warm and blocks wind

Snug fit for warmth and comfort in cold elements

Made of 98 Polyester, 2 Spandex

Specifications

Brand Name Klein Tools Item Name Heavy Knit Hat
Type Cap Style, Durable Size One Size
Material Polyester/Spandex Color Black
Application For Heat Retention UPC 092644603884

Packages

1 - UNIT - 1