![mil504blxl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/317094951.jpg?preset=medium)
MILWAUKEE TOOL 504B-LXL Fitted Hat - Extra Large, Black
Description
With an adjustable flexible band, the Fitted Hat is constructed from a lightweight combination of cotton and polyester. On or off the job site, the curved bill of fitted caps fits your needs. This hat has a clean and comfortable design.
Specifications
Brand Name | Milwaukee | Sub Brand | FlexFit® |
Item Name | Fitted Hat | Type | Lightweight |
Size | Large/X-Large | Material | Cotton/Polyester/Spandex |
Color | Black | Series | 504 |
UPC | 045242574667 |
Packages
1 - UNIT - 1 |