Abbotsford
kln60400

KLEIN TOOLS 60400 Non-Vented Full Brim Style Hard Hat

Price $69.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:60400
Documents Documents

Description

Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely -- no straps needed.PRODUCT FEATURES:- Tested up to 20kV, this Class E, Type 1 hard hat meets ANSI Z89.1-2014, CSA Z94.1-15; EN397:2012+A1:2012-Lateral Deformation (LD) standards - Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely and precisely, every time -- no straps or zip ties needed! - Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation - Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable - Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on and soft neck pad pivots to clear bandanna knots and pony tails - Universal accessory slots on both sides for attaching hearing protection, face shield and more - Klein Rechargeable Headlamp (#56034), Alkaline Headlamp, Sweatband, Top Pad, Chin Strap and Suspension System also sold separately


Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on and soft neck pad pivots to clear bandana knots and pony tails

Specifications

Brand Name Klein Tools Item Name Hard Hat
Type Full Brim Size 6-1/2 - 8 in
Material PC/ABS Shell Color White Shell
Suspension Type 4-Point Ratchet with Pivot Includes User Guide, Reflective Stickers
Standards ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD) Application For Wide Variety of Applications and Demanding Environments
UPC 092644600814

Packages

1 - UNIT - 1